Shop All Filter Media
Air Handler
18" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U618
Zoro # G2307971
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 18" x 20" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U618
- Zoro # G2307971
- UPC # 190735027615
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 18" x 20" x 1" |
Nominal Height | 18 in |
Nominal Width | 20 in |
Actual Filter Size | 18 in x 20 in x 7/8 in |
Actual Height | 18 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 18x20x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 18 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- DAYTON Replacement Wheel (6366463)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775A2009/U)
- SUNTEC J6Pa-C1000G Single Stage Oil (J6PA-C1000)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY7)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ69)
- AIR HANDLER 14" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (2JTF9)
- AIR HANDLER 36 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ65)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- AIR HANDLER 25" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White (2GFP3)
- AIR HANDLER 18" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B742)
- Air Handler Filter Media