Shop All Filter Media
Air Handler
18" x 18" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 6B744
Zoro # G3782502
product price: $2.09
/ea
Sold in multiples of 24 for $50.16
$50.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 18" x 18" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B744
- Zoro # G3782502
- UPC # 190735024348
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 18" x 18" x 1" |
Nominal Height | 18 in |
Nominal Width | 18 in |
Actual Filter Size | 18 in x 18 in x 7/8 in |
Actual Height | 18 in |
Actual Width | 18 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 18x18x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 18 in, Nominal Width 18 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1C9)
- FANTECH Inline Bathroom Fan, Steel, 120V, 70W (PB 270L10-2)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- HEATSTAR PRO-SERIES 122,000 BTU Indirect Fired He (HSP100ID)
- AIR HANDLER 72 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE1)
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C429)
- AIR HANDLER 20" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W103)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- AIR HANDLER 48 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (2EJZ3)
- AIR HANDLER 18" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B741)
- YORK Media Filter, 16" x 24", MERV 10 (S1-AA411)
- Air Handler Filter Media