Shop All Filter Media
Air Handler
18" x 18" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U619
Zoro # G2099651
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 18" x 18" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U619
- Zoro # G2099651
- UPC # 190735027622
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 18" x 18" x 1" |
Nominal Height | 18 in |
Nominal Width | 18 in |
Actual Filter Size | 18 in x 18 in x 7/8 in |
Actual Height | 18 in |
Actual Width | 18 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 18x18x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 18 in, Nominal Width 18 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X20X1 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN T (WY-0L6F-8)
- PERFECT AIRE 12,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC12A-HE-3.5)
- IEC CONN LEADLESS MOTOR YELLOW (E037-90031229)
- YORK FLASH PT COPPER 12""X20' (RESYS0312/20)
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- AIR HANDLER 20" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W099)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- AIR HANDLER 84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE5)
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- CHAMPION COOLER Champion Cooler Aspen Pad Set 310085-3 - 27-3/4"W x 1/2"D x 27-1/2"H (310085-3)
- Air Handler Filter Media