Shop All Pleated Air Filters
Air Handler
18-3/4x27-3/4x2 Pleated Air Filter, MERV 8
Mfr # 29RG64
Zoro # G0924686
product price: $21.45
/ea
Sold in multiples of 12 for $257.40
$257.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 18-3/4x27-3/4x2
- Nominal Height 19"
- Nominal Width 28"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG64
- Zoro # G0924686
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 18-3/4x27-3/4x2 |
Nominal Height | 19" |
Nominal Width | 28" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 18.75X27.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT 12" Adj Length (8BV12A)
- AIR HANDLER 14x18x1 Pleated Air Filter, MERV 8 (80055.011418)
- MAMAC Sensor (A-520-2-A-1)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 350K BTU (BPN410-20 LCA)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (495J34)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (6B919)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 7 (21C073)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRT7)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT6)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT13)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0585, 2PK (20205.11H)
- Air Handler Pleated Air Filters