Shop All Pleated Air Filters
Air Handler
17x30x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 33E896
Zoro # G9677412
Sold in multiples of 12 for $208.68
$208.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 33E896
- Zoro # G9677412
- UPC # 190735014837
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x30x1 |
Nominal Height | 17 in |
Nominal Width | 30 in |
Actual Filter Size | 16-1/2 in x 29-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 17x30x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11 sq ft, Pleats per Linear Foot 15, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- HAYDON Heat Base 750 3 in. Right-Hand End Cap for Baseboard Heaters (HB750-RE)
- AIR HANDLER 48"x260 ft. Paint Collector Filter Roll, Fiberglass (6C528)
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (560136)
- AIR HANDLER Pleated Air Filter, 16x20x4 MERV 8, High Capacity, Synthetic, 6B955, White (6B955)
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 7, Standard Capacity, Synthetic, 6C518, White (6C518)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 10, High Capacity, Synthetic, 4YUY6, White (4YUY6)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- AIR HANDLER 10x22x1 Synthetic Pleated Air Filter, MERV 7 (54FE96)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 2", 6 Pack (FO16X30X2_6)
- Air Handler Pleated Air Filters