Shop All Pleated Air Filters
Air Handler
17x30x1 Synthetic Pleated Air Filter, MERV 10
Mfr # 33E895
Zoro # G0350957
product price: $15.95
/ea
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 29 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E895
- Zoro # G0350957
- UPC # 190735014820
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 29 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x30x1 |
Nominal Height | 17 in |
Nominal Width | 30 in |
Actual Filter Size | 16-1/2 in x 29-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 17x30x1, Filter Efficiency - Air Filters 50 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11 sq ft, Pleats per Linear Foot 16, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Assembly, 208-230V (220785)
- BARNES & JONES Steam Trap Cage Unit (1721)
- KMC KREUTER Csc-3011-10 Pneumatic Reset (CSC-3011-1)
- MAKITA Blower Nozzle, For XBU04 (183R06-2)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M326)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG71)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- FILTERS-NOW Filters-NOW DPFT21X21.5X5AM11 21x21.5x5 - 20.1x21.1x5 MERV 11 Trane Aftermarket Replacement Filter Pack of - 2 (DPFT21X21.5X5AM11)
- Air Handler Pleated Air Filters