Shop All Pleated Air Filters
Air Handler
17x28x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6FMA5
Zoro # G7449242
product price: $8.69
/ea
Sold in multiples of 12 for $104.28
$104.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 27 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6FMA5
- Zoro # G7449242
- UPC # 190735026960
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 27 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x28x1 |
Nominal Height | 17 in |
Nominal Width | 28 in |
Actual Filter Size | 16-1/2 in x 27-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 17x28x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.5 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Power Cord Set (EHD-112-145)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- JB INDUSTRIES Cap Tube, .044 I.D. X .109 O.D. X 12 Ft (TC-44-12)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKC5)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 8 (495J27)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG8)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ1)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- PURAFILTER 16x25x2 Synthetic Pleated Air Filter (16252MV13)
- Air Handler Pleated Air Filters