Shop All Pleated Air Filters
Air Handler
17x27x4 Pleated Air Filter, MERV 8
Mfr # 41NK29
Zoro # G3167565
product price: $27.39
/ea
Sold in multiples of 6 for $164.34
$164.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4 in
- Nominal Filter Size 17x27x4
- Nominal Height 27 in
- Nominal Width 17 in
- Frame Type Beverage Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK29
- Zoro # G3167565
- UPC # 031949548773
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4 in |
Nominal Filter Size | 17x27x4 |
Nominal Height | 27 in |
Nominal Width | 17 in |
Details
Frame Type | Beverage Board |
Item | Pleated Air Filter |
MERV | 8 |
Description
Nominal Height 27 in, Nominal Width 17 in, Nominal Depth 4 in, Pleated Filter, 17 x 27 x 4, VP M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Evaporative Cooler Pad, 48" H, 12" W (P48X12X6-5)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- NORDYNE 305313000 Blower Motor 1/5 Hp (305313000)
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 210psi Open, 275psi Close (RHS-210275)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 7, Standard Capacity, Synthetic, 2W239, White (2W239)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (4E438)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 11 (2GHZ5)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 7 (5M323)
- Air Handler Pleated Air Filters