Shop All Pleated Air Filters
Air Handler
17x27x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C092
Zoro # G7492581
product price: $17.45
/ea
Sold in multiples of 12 for $209.40
$209.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 26 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C092
- Zoro # G7492581
- UPC # 190735001868
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 26 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x27x1 |
Nominal Height | 17 in |
Nominal Width | 27 in |
Actual Filter Size | 16-1/2 in x 26-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 17x27x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.4 sq ft, Pleats per Linear Foot 17, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-027, 2PK (20255.11AB)
- WHITE-RODGERS 3L01-250 Snap Disc Fan Or Limit (3L01-250)
- GOODMAN 0275P00066S Ptac Heater Kit (0275P00066)
- DAYTON Roof Curb, 24 In High (4HX55)
- AIR HANDLER 6x6x1 Synthetic Pleated Air Filter, MERV 7 (21C093)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU5)
- AIR HANDLER Pleated Air Filter, 18x18x1, MERV 13 (817YW3)
- AAF FLANDERS 10x30x1 FBG Furn Filter (10055.01103)
- Air Handler Pleated Air Filters