Shop All Pleated Air Filters
Air Handler
17x22x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6FMA3
Zoro # G4576887
product price: $14.65
/ea
Sold in multiples of 12 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6FMA3
- Zoro # G4576887
- UPC # 190735026946
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x22x1 |
Nominal Height | 17 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 16-1/2 in x 21-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 17x22x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 10 sq ft, Pleats per Linear Foot 22, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- RHEEM 42-22692-08 Door Switch Replaces (42-22692-0)
- ALL-FILTERS 12X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12251.11 6pk+)
- BERKO MARLEY ENGINEERING PRODUCTS Auto Limit Switch, 300F Cu (4520-0011-000)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 8 (6B979)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 11 (2DYP5)
- AIR HANDLER 10x40x1 Synthetic Pleated Air Filter, MERV 7 (54FE99)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- 3M Filtrete 14 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA05DC-6)
- Air Handler Pleated Air Filters