Shop All Pleated Air Filters
Air Handler
17x20x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C061
Zoro # G7602481
product price: $14.65
/ea
Sold in multiples of 12 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C061
- Zoro # G7602481
- UPC # 190735001554
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x20x1 |
Nominal Height | 17 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Filter Size | 16-1/2 in x 19-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 17x20x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.5 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- TEKMAR 070 Outdoor Sensor (070)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 9 in Wx (MH9BX-F232000)
- HOSHIZAKI Thermostat Kit (TB0031)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 10 (4YUY7)
- AIR HANDLER 19-1/2x22-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKL4)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE9)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 13 (11C885)
- AIR HANDLER 16x24x4 Synthetic Pleated Air Filter, MERV 8 (54FE84)
- AIR HANDLER 10x18x1 Synthetic Pleated Air Filter, MERV 7 (21C051)
- FILTERS-NOW Filters-NOW DPFS15.75X27.63X3.50M13 15.75x27.63x3.5 Aprilaire Space-Gard MERV 13 Replacement Air Filters for 2140 Pack of - 2 (DPFS15.75X27.63X3.50M13)
- Air Handler Pleated Air Filters