Shop All Pleated Air Filters
Air Handler
17x19x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 21C099
Zoro # G6085746
product price: $16.79
/ea
Sold in multiples of 12 for $201.48
$201.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 16 1/2 in
- Actual Width 18 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C099
- Zoro # G6085746
- UPC # 190735001936
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 16 1/2 in |
Actual Width | 18 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17x19x1 |
Nominal Height | 17 in |
Nominal Width | 19 in |
Actual Depth | 3/4 in |
Actual Filter Size | 16-1/2 in x 18-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 17x19x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.5 sq ft, Pleats per Linear Foot 17, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- FIREYE Amplifier (MART1)
- SEALED UNIT PARTS CO Supco® Mini-Split Catch-All Cleaning Bib (ZCA24)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (2EKA3)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU3)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL3)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL5)
- AIR HANDLER 9x34x1 Synthetic Pleated Air Filter, MERV 8 (54FE85)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXLMC0020, 2PK (20255.13H)
- Air Handler Pleated Air Filters