Shop All Pleated Air Filters
Air Handler
17-3/4x29-3/4x2 Pleated Air Filter, MERV 8
Mfr # 29RG53
Zoro # G0924485
product price: $21.45
/ea
Sold in multiples of 12 for $257.40
$257.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 17-3/4x29-3/4x2
- Nominal Height 18"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG53
- Zoro # G0924485
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 17-3/4x29-3/4x2 |
Nominal Height | 18" |
Nominal Width | 30" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 17.75X29.75X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Radiator Coolant Dye, 8 oz. Bottle (483908)
- AIR HANDLER Pleated Air Filter, 20x21x1, MERV 11 (817YT7)
- EVERPURE Filter System-Ice Eve (EV9324-01)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548SE)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF4)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUR2)
- AIR HANDLER 19x19x1 Synthetic Pleated Air Filter, MERV 7 (6GKL5)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 13 (11C882)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV6)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 7 (5W969)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-116)
- Air Handler Pleated Air Filters