Shop All Pleated Air Filters
Air Handler
17-3/4X29-3/4X1 Polyester/Fiberglass Non-Pleated Air Filter
Mfr # 29RH36
Zoro # G3523129
product price: $10.05
/ea
Sold in multiples of 12 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1"
- Nominal Filter Size 17-3/4X29-3/4X1
- Nominal Height 29-3/4"
- Nominal Width 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH36
- Zoro # G3523129
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 17-3/4X29-3/4X1 |
Nominal Height | 29-3/4" |
Nominal Width | 17-3/4" |
Details
Media Material | Polyester/Fiberglass |
Item | Non-Pleated Air Filter |
Description
FIBERGLASS NO METAL, 17.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 11 ft. L, Rubber (0650-0400-0001)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- ROBERTSHAW Gas Valve with Safety Magnet (710-508)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225CB)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKH1)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ7)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter (9NFL7)
- AIR HANDLER 10x16x1 Synthetic Pleated Air Filter, MERV 7 (21C082)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (6B945)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 11 (3GUX8)
- ALL-FILTERS 14X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14201.13 4PK)
- Air Handler Pleated Air Filters