Shop All Pleated Air Filters
Air Handler
17-3/4x29-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RG52
Zoro # G3167057
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 17-3/4x29-3/4x1
- Nominal Height 18"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RG52
- Zoro # G3167057
- UPC # 031949561222
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 17-3/4x29-3/4x1 |
Nominal Height | 18" |
Nominal Width | 30" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 17.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- HOSHIZAKI O-Ring, 4A4755-01 (4A4755-01)
- CARRIER Contactor, 3 Pole, 24V, 40A (HN52PD024)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201224)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYT5)
- AIR HANDLER 16x25x10 Synthetic Cube Air Filter (2DYL5)
- AIR HANDLER 8-7/8x19-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C062)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ7)
- ALL-FILTERS 14X14X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14141.11 4PK)
- Air Handler Pleated Air Filters