Shop All Pleated Air Filters
Air Handler
17-3/4x27-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RG50
Zoro # G3522919
Sold in multiples of 12 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 17-3/4x27-3/4x1
- Nominal Height 18"
- Nominal Width 28"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RG50
- Zoro # G3522919
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 17-3/4x27-3/4x1 |
Nominal Height | 18" |
Nominal Width | 28" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 17.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Switch (VEGGS45904G)
- TORNADO Polyethylene Hose w/Cuffs Black, 2 x 120 (90312)
- WESTAFLEX Chimney Liner Extension, 4" Dia. (9505-ext)
- COPELAND Condensing Unit, 115V, 1-Phase (M7ZH-H046-IAA-272)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 8 (6B965)
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- AIR HANDLER Pleated Air Filter, 12x20x1, MERV 8, High Capacity, Synthetic, 6B978, White (6B978)
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 11 (3DVP9)
- Air Handler Pleated Air Filters