Shop All Pleated Air Filters
Air Handler
17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6FMA1
Zoro # G6214853
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/8 in
- Actual Width 34 7/8 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6FMA1
- Zoro # G6214853
- UPC # 190735026922
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/8 in |
Actual Width | 34 7/8 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17-1/8x34-7/8x1 |
Nominal Height | 18 in |
Nominal Width | 35 in |
Actual Filter Size | 17-1/8 in x 34-7/8 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 18x35x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 8 (21C096)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, 0.7 A (VR8345M4302)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- DAYTON 30" Electric Baseboard Heater, White, 500W, 120V (3UG76)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKH2)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 7 (6C515)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FD21.5X26A_4)
- Air Handler Pleated Air Filters