Shop All Pleated Air Filters
Air Handler
17-1/8x26-1/2x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6FMA0
Zoro # G2266927
Sold in multiples of 12 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/8 in
- Actual Width 26 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6FMA0
- Zoro # G2266927
- UPC # 190735026915
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/8 in |
Actual Width | 26 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 17-1/8x26-1/2x1 |
Nominal Height | 18 in |
Nominal Width | 27 in |
Actual Depth | 3/4 in |
Actual Filter Size | 17-1/8 in x 26-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 18x27x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 11 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (10U324)
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-112 (AFS-222-112)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (5W904)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKC5)
- AIR HANDLER 24x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG50)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 13 (11C870)
- AIR HANDLER 21-1/2x23-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z755)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (5M316)
- ACCUMULAIR Pleated Air Filter, 10" x 25" x 1", 4 Pack (FB10X25_4)
- Air Handler Pleated Air Filters