Shop All Pleated Air Filters
Air Handler
16X3X1 Polyester/Fiberglass Non-Pleated Air Filter
Mfr # 29RF38
Zoro # G3522255
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1"
- Nominal Filter Size 16X3X1
- Nominal Height 3"
- Nominal Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF38
- Zoro # G3522255
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16X3X1 |
Nominal Height | 3" |
Nominal Width | 16" |
Details
Media Material | Polyester/Fiberglass |
Item | Non-Pleated Air Filter |
Description
Fiberglass, 16X3X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade Pulley (VE1YNW7BPULYG)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 14 (5W426)
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- YORK 120V 140W Crankcase Heater (025-43401-000)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 8 (6B982)
- AIR HANDLER 8x20x1 Synthetic Pleated Air Filter, MERV 7 (21C064)
- AIR HANDLER 7-3/4x41-3/4x1 Synthetic Pleated Air Filter, MERV 7 (21C058)
- AIR HANDLER 16x3.6" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG53)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (12241.13 6PK)
- Air Handler Pleated Air Filters