Shop All Pleated Air Filters
Air Handler
16x3.6" Dia. Dirt/Dust Removal Filter, White MERV 12
Mfr # 45GG61
Zoro # G3317575
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type 80/20
- Actual Inside Dia. 3.6 in
- Actual Height 16 in
- For Use With Dirt/Dust Particulate Removal
- Actual Outside Dia. 7.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 45GG61
- Zoro # G3317575
- UPC # 190735017890
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Inside Dia. | 3.6 in |
Actual Height | 16 in |
Actual Outside Dia. | 7.92 in |
Details
Media Type | 80/20 |
For Use With | Dirt/Dust Particulate Removal |
MERV | 12 |
Media Color | White |
Flame Retardant | No |
Max. Temp. | 200 Degrees F |
Application | Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting |
Item | Filters |
Configuration | Helix Inner Core, No Outer |
Abrasion Resistance | Good |
Description
Filters, Actual Height 16 in, Actual Inside Dia. 3.6 in, Actual Outside Dia. 7.92 in, MERV 12, Configuration Helix Inner Core, No Outer, Media Type 80/20, Media Color White, Flame Retardant No, Max. Temp. 200 Degrees F, Abrasion Resistance Good, For Use With Dirt/Dust Particulate Removal, Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- JB INDUSTRIES High Side Hose, Low Loss, 72 In, Red (CLS-72R)
- FANTECH Inline Bathroom Fan, Steel, 120V, 70W (PB 270L10-2)
- AMERI-VENT Thimble Wall Double B-Gas 4In (4EWT)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ6)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 13 (11C869)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 7 (6C521)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE78)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA8)
- ACCUMULAIR Pleated Air Filter, 22" x 36" x 1", 4 Pack (FA22X36_4)
- Air Handler Pleated Air Filters