Shop All Pleated Air Filters
Air Handler
16x33x2 Pleated Air Filter, MERV 8
Mfr # 29RF35
Zoro # G0924625
product price: $18.99
/ea
Sold in multiples of 12 for $227.88
$227.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x33x2
- Nominal Height 16"
- Nominal Width 33"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF35
- Zoro # G0924625
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x33x2 |
Nominal Height | 16" |
Nominal Width | 33" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
H/C MERV 8 PLT, 16X33X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 25-1/2" x 53-1/4" (127755)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- SIEMENS Room Temperature Sensor Flush Mount (544-374A)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJP3)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- AIR HANDLER 8-7/8x24-1/8x1 Synthetic Pleated Air Filter, MERV 8 (21C101)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK4)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 7 (21C080)
- ALL-FILTERS 24X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (24242.13 4PK)
- Air Handler Pleated Air Filters