Shop All Pleated Air Filters
Air Handler
16x32x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6FLZ9
Zoro # G7500227
product price: $8.79
/ea
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 31 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6FLZ9
- Zoro # G7500227
- UPC # 190735026908
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 31 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x32x1 |
Nominal Height | 16 in |
Nominal Width | 32 in |
Actual Filter Size | 15-1/2 in x 31-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 16x32x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.8 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR Natural Gas Heater Infrared Ceramic, 120000 BTU (SG12-N)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (18201.10 12PK)
- YORK TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A (S1-025-45293-000)
- JOHNSON CONTROLS Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST (A25AN-1C)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ4)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (1TBE7)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD2)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 7 (5W968)
- AIR HANDLER Pleated Air Filter, 20x20x4, MERV 7, Standard Capacity, Synthetic, 2W236, White (2W236)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 7, Standard Capacity, Synthetic, 2W231, White (2W231)
- ALL-FILTERS 20X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20202.13 6PK)
- Air Handler Pleated Air Filters