Shop All Pleated Air Filters
Air Handler
16x30x1 Synthetic Pleated Air Filter, MERV 10
Mfr # 4YUU7
Zoro # G3777706
product price: $11.45
/ea
Sold in multiples of 12 for $137.40
$137.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 29 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YUU7
- Zoro # G3777706
- UPC # 190735018859
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 29 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x30x1 |
Nominal Height | 16 in |
Nominal Width | 30 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15-3/4 in x 29-3/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 16x30x1, Filter Efficiency - Air Filters 50 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 8 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- HAYDON Heat Base 750 90-Degree Inside Corner for Baseboard Heaters (HB750-IC)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF06)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 8 (21C105)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 6 PK (39AM09)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (6B919)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 13 (11C872)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 8, High Capacity, Synthetic, 6B956, White (6B956)
- Air Handler Pleated Air Filters