Shop All Pleated Air Filters
Air Handler
16x27x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C060
Zoro # G7539323
Sold in multiples of 12 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 26 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 21C060
- Zoro # G7539323
- UPC # 190735001547
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 26 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x27x1 |
Nominal Height | 16 in |
Nominal Width | 27 in |
Actual Depth | 3/4 in |
Actual Filter Size | 15-1/2 in x 26-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x27x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.7 sq ft, Pleats per Linear Foot 17, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE DRUM FAN BLACK 24in. (1PAFDRUM24)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31434)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- LIEBERT Humidifier 5, 1 Phase, 220/277 (127849P1)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 8 (6B988)
- AIR HANDLER Pleated Air Filter, 18x20x4 MERV 8, High Capacity, Synthetic, 1TBE6, White (1TBE6)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- AIR HANDLER Pleated Air Filter, 20x25x2 MERV 8, High Capacity, Synthetic, 2EKF9, White (2EKF9)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG75)
- ALL-FILTERS 12X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (12244.8 3PK)
- Air Handler Pleated Air Filters