Shop All Pleated Air Filters
Air Handler
16x27-1/2x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE87
Zoro # G9183137
Sold in multiples of 12 for $241.08
$241.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 27 in
- Air Filter Capacity High Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 54FE87
- Zoro # G9183137
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 27 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x27-1/2x1 |
Nominal Height | 16 in |
Nominal Width | 28 in |
Actual Filter Size | 15-1/2 in x 27 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x28x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- ZORO SELECT Evaporative Cooling Pad, 40x8x28 in. (4KAZ6)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775B2024/U)
- HONEYWELL Unitary, 1/2 In (VP531C1000/U)
- AIR HANDLER Pleated Air Filter, 16 in x 20 in x 2 in, MERV 7, Synthetic, White (2W230)
- AIR HANDLER Pleated Air Filter, 12x20x1, MERV 8, High Capacity, Synthetic, 6B978, White (6B978)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKH2)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD2)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 7 (21C055)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 13 (11C864)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FO24X36X1_4)
- Air Handler Pleated Air Filters