Shop All Pleated Air Filters
Air Handler
16x26-1/2x2 Pleated Air Filter, MERV 8
Mfr # 29RH32
Zoro # G3523086
product price: $12.49
/ea
Sold in multiples of 12 for $149.88
$149.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x26-1/2x2
- Nominal Height 16"
- Nominal Width 27"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH32
- Zoro # G3523086
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x26-1/2x2 |
Nominal Height | 16" |
Nominal Width | 27" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 16X26.5X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT 6" Fully Adjustable Motorized Airflow Control Damper - Normally Closed (ZC206)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- IMPERIAL MFG Elbow Pipe 90Dgre 24Ga 7In Blk (BM0024)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 11 (2GHZ5)
- AIR HANDLER Pleated Air Filter, 20x35x2, MERV 7, Standard Capacity, Synthetic, 54FF02, White (54FF02)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (2GFA4)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 13 (11C867)
- AIR HANDLER 8-1/2x30x1 Synthetic Pleated Air Filter, MERV 7 (21C070)
- RITTAL Pleated Filter, PK 5 (3182125)
- Air Handler Pleated Air Filters