Shop All Pleated Air Filters
Air Handler
16x25x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 36PT15
Zoro # G9973941
product price: $48.45
/pk 2, $24.23/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 24 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 30 to 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 36PT15
- Zoro # G9973941
- UPC # 190735016428
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 24 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 16 in x 25 in x 5 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 4 1/2 in |
Actual Filter Size | 15 3/4 in x 24 3/4 in x 4 1/2 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 1/2 in, Actual Height 15 3/4 in, Actual Width 24 3/4 in, Compatible Manufacturer Model Number 82655.0451625, Number of Filters 2, Media Material Polyester Blend, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 30 to 35 Percent, Air Flow @ 300 fpm 833 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 12"x 24"x 1", MERV 8 (102-741-002)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 2", MERV 8 (102-741-020)
- MAMAC PARTS Duct Temp Sensor, 1800Ohm, Mpte-701-D-21-C (TE-701-D-21-C)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE78)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 13 (11C860)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKC5)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 7 (5W518)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 8 (21C095)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG51)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KC20X24X1_4)
- Air Handler Pleated Air Filters