Shop All Pleated Air Filters
Air Handler
16x25x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J31
Zoro # G3795183
product price: $24.55
/ea
Sold in multiples of 6 for $147.30
$147.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 3/8 in
- Actual Width 15 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 850 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 495J31
- Zoro # G3795183
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 24 3/8 in |
Actual Width | 15 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x25x4 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 15-3/8 in x 24-3/8 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 25x16x4, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 18.3 sq ft, Pleats per Linear Foot 11, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- SUPERIOR SMOKE Smoke Candles, 8000cu.ft. of Smoke, PK12 (2B)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- TAYLOR PRECISION PRODUCTS Flashing Light Timer (5879)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (6B953)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT02)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (2GFA4)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYF4)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 13 (11C864)
- ALL-FILTERS 25X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (25252.8 4PK)
- Air Handler Pleated Air Filters