Shop All Pleated Air Filters
Air Handler
16x25x4 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C884
Zoro # G7564033
Sold in multiples of 6 for $152.34
$152.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 11C884
- Zoro # G7564033
- UPC # 190735000274
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x25x4 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x25x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 15.6 sq ft, Pleats per Linear Foot 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Vertical Discharge (505)
- ROBERTSHAW Combo Valve (700-428)
- DAYTON Blower Wheel, For Use With 4C119 (202-11-3254)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4295-36)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- AIR HANDLER 13x21-3/4x1 Synthetic Pleated Air Filter, MERV 7 (6GKN4)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA7)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- AIR HANDLER Pleated Air Filter, 20x21x1, MERV 11 (817YT7)
- ACCUMULAIR Pleated Air Filter, 23.5" x 23.5" x 1", 4 Pack (FA23.5X23.5N_4)
- Air Handler Pleated Air Filters