Shop All Pleated Air Filters
Air Handler
16x25x4 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYF8
Zoro # G4528833
product price: $22.65
/ea
Sold in multiples of 6 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYF8
- Zoro # G4528833
- UPC # 190735005385
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x25x4 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x25x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 22.6 sq ft, Pleats per Linear Foot 16, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- MANITOWOC Ice Thickness Probe (76-2781-3)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 7 (5E875)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- AIR HANDLER 10x18x1 Synthetic Pleated Air Filter, MERV 7 (21C051)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV7)
- ALL-FILTERS 10X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (10201.13 4PK)
- Air Handler Pleated Air Filters