Shop All Pleated Air Filters
Air Handler
16x25x20 Synthetic Cube Air Filter
Mfr # 2DYA3
Zoro # G6902603
Sold in multiples of 4 for $207.16
$207.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 15 1/4 in
- Actual Width 24 1/4 in
- Media Material Synthetic
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYA3
- Zoro # G6902603
- UPC # 190735005187
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/4 in |
Actual Width | 24 1/4 in |
Nominal Depth | 20 in |
Nominal Filter Size | 16x25x20 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 20 in |
Actual Filter Size | 15-1/4 in x 24-1/4 in x 20 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 16x25x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 4.4 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W Almond (6CB2412A)
- SUPCO Access Fitting, SF8438 (SF8438)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P170AB-2C)
- SUPCO 3 Amp Circuit Breaker, Push Button (POP3)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 7 (5E875)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG51)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 13 (11C858)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRT5)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714251)
- Air Handler Pleated Air Filters