Shop All Pleated Air Filters
Air Handler
16x25x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 5M316
Zoro # G6477362
Sold in multiples of 12 for $457.80
$457.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5M316
- Zoro # G6477362
- UPC # 190735020746
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 1 7/8 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-7/8 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Galvanized Steel, Common Applications High Temperature, Media Color White, Media Area 8.6 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L (8040400010)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 5/8 in, Elliptical, PK 2 (T180-3X4X5/8E-PK2)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 11 (2DYP5)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 7 (5W974)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 11 (2GJA7)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 7, Standard Capacity, Synthetic, 2W232, White (2W232)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYU9)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 8 (21C096)
- HONEYWELL Honeywell DPFG20X30X5AM11 Merv 11 Fc40R1029 Return Grille Filter; Pack Of 2 (DPFG20X30X5AM11)
- Air Handler Pleated Air Filters