Shop All Pleated Air Filters
Air Handler
16x25x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J23
Zoro # G3795129
product price: $14.09
/ea
Sold in multiples of 12 for $169.08
$169.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 850 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 495J23
- Zoro # G3795129
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 24 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x25x2, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 11.9 sq ft, Pleats per Linear Foot 14, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Flow Switch (HR81LG020)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-057)
- DR INFRARED HEATER Hardwired 7500W 240V Garage Electric Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-975)
- CD Ductless Air Conditioner Inverter Split System w/ Heat, Wifi Enabled, 12000 BTU, 20 SEER, 115V (292872)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 13, High Capacity, Synthetic, 2EKJ1 , White (2EKJ1)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2EKG1)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 8 (6B972)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKC6)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 2HYD5, White (2HYD5)
- ALL-FILTERS 18X18X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18182.8 6PK)
- Air Handler Pleated Air Filters