Shop All Pleated Air Filters
Air Handler
16x25x15 Synthetic Cube Air Filter
Mfr # 2GFC3
Zoro # G6824361
Sold in multiples of 2 for $96.70
$96.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Performance Rating MERV 8
- Actual Width 24 1/2 in
- Media Material Synthetic
- Surface Tackifier Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GFC3
- Zoro # G6824361
- UPC # 190735007297
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 15 in |
Nominal Filter Size | 16x25x15 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 15 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 16x25x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 6.7 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 833 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Push-On Knob, Black (70007603)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- KING ELECTRIC Kcv Cove Heater 59" 240/208V 700/525W White (KCV2407-W)
- FOLLETT ICE Window Trim Vertical (00946475)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYE9)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2DYF6)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT04)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF04)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY5)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 7 (6U581)
- Air Handler Pleated Air Filters