Shop All Pleated Air Filters
Air Handler
16x25x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKC6
Zoro # G3773533
original price:
$9.52
16% off
new price: $7.95
/ea
Sold in multiples of 12 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKC6
- Zoro # G3773533
- UPC # 190735006504
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x25x1 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x25x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 5.2 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201625)
- ILC FILTER 20X24X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 195 X 235 X 075 MADE IN THE USA (WY-0LHC-9)
- QUINCY LAB Quincy Lab, Spirit Thermometer (201-2219)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR8)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- AIR HANDLER Pleated Air Filter, 20x25x2 MERV 8, High Capacity, Synthetic, 2EKF9, White (2EKF9)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD2)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (495J19)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- Air Handler Pleated Air Filters