Shop All Pleated Air Filters
Air Handler
16x25x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C872
Zoro # G4965116
product price: $15.39
/ea
Sold in multiples of 12 for $184.68
$184.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11C872
- Zoro # G4965116
- UPC # 190735000151
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x25x1 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x25x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 5.2 sq ft, Pleats per Linear Foot 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Dryer Exhaust Duct, 120V, 60 Hz (DEDPV-705)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- DAYTON Downblast Less Drive Package, 18-1/2In (4YU97)
- REZNOR Stack Flu Block, M/R, ECO, L275F (121275)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (5W904)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (39AM08)
- AIR HANDLER 20x20x12 Synthetic Cube Air Filter (4YKR1)
- AIR HANDLER 8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7 (21C057)
- ALL-FILTERS 16X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16302.8 4PK)
- Air Handler Pleated Air Filters