Shop All Pleated Air Filters
Air Handler
16x24x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE84
Zoro # G9183189
product price: $23.85
/ea
Sold in multiples of 6 for $143.10
$143.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE84
- Zoro # G9183189
- UPC # 031949561093
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x24x4 |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 15-1/2 in x 23-1/2 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 8, Nominal Filter Size 16x24x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 15.2 sq ft, Pleats per Linear Foot 9, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR84)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-029)
- SPRAYWAY Pentrating Coil Cleaner, Aerosol, 18 oz. (SW287)
- DAYTON Motor (VED80U2901.1G)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- AIR HANDLER 10x18x1 Synthetic Pleated Air Filter, MERV 7 (21C051)
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- AIR HANDLER Pleated Air Filter, 20x35x2, MERV 7, Standard Capacity, Synthetic, 54FF02, White (54FF02)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 7 (5E880)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 13 (11C871)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 14"x 20"x 1", MERV 8 (102-741-003)
- Air Handler Pleated Air Filters