Shop All Pleated Air Filters
Air Handler
16x24x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKF1
Zoro # G3773637
original price:
$9.73
9% off
new price: $8.85
/ea
Sold in multiples of 12 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKF1
- Zoro # G3773637
- UPC # 190735006726
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x24x2 |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Filter Size | 15-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x24x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 12.1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- AIRMASTER FAN Air Circulator 12" 115VAC (78985)
- MCDONNELL & MILLER Cartridge (310452)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00012)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG78)
- AIR HANDLER 20x28x2 Pleated Air Filter, MERV 8 (41NK24)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG48)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 7 (6U581)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (6B963)
- BESTAIR 25 in. W X 20 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-2025-8)
- Air Handler Pleated Air Filters