Shop All Pleated Air Filters
Air Handler
16x24x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYV3
Zoro # G4582541
Sold in multiples of 12 for $138.60
$138.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYV3
- Zoro # G4582541
- UPC # 190735006122
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x24x2 |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 15-1/2 in x 23-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x24x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 8.2 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Drip Cushion, Foam, Dark Gray (ACC24)
- HONEYWELL Ms7503A2030 24V Floating Or (MS7503A203)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- LAMBRO Duct Dryer Alum Foil 4Inx5Ft (495P)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 7 (5W977)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 2, MERV 8, Synthetic, White (6B937)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL5)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 7 (5W890)
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (6B987)
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 1", 4 Pack (FB16X36A_4)
- Air Handler Pleated Air Filters