Shop All Pleated Air Filters
Air Handler
16x24x2 Pleated Air Filter, MERV 8
Mfr # 29RF90
Zoro # G3522550
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x24x2
- Nominal Height 16"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF90
- Zoro # G3522550
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x24x2 |
Nominal Height | 16" |
Nominal Width | 24" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
H/C MERV 8 PLT, 16X24X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 22" x 24" x 1", 4 Pack (FA22X24_4)
- SELKIRK ADJUSTBL CEILING PLATE8"" (208512)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121 (KT121)
- FIELD CONTROLS Secondary Float Switch Assembly (SFSSW-1)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA8)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV2)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ4)
- AIR HANDLER Pleated Air Filter, 20x35x2, MERV 7, Standard Capacity, Synthetic, 54FF02, White (54FF02)
- ALL-FILTERS 20X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20254.11 3PK)
- Air Handler Pleated Air Filters