Shop All Pleated Air Filters
Air Handler
16x24x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 5W973
Zoro # G3776665
product price: $6.65
/ea
Sold in multiples of 12 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W973
- Zoro # G3776665
- UPC # 190735022856
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 16x24x1 |
Nominal Height | 16 in |
Nominal Width | 24 in |
Actual Filter Size | 15-1/2 in x 23-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x24x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5 sq ft, Pleats per Linear Foot 17, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 22 In, 31 Deg Pitch (TNT2203-31 R)
- NOVATEK Air Scrubber Filter, MERV 8, 16x16x1 (F4035)
- LENNOX Limit Switch, 155-30V, Le73W19 (73W19)
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum (W5049)
- AIR HANDLER 20x22x2 Synthetic Pleated Air Filter, MERV 7 (21C059)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR7)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (6C529)
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter, 2 PK (2GJG2)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD2)
- Air Handler Pleated Air Filters