Shop All Pleated Air Filters
Air Handler
16x20x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKG5
Zoro # G3754563
product price: $16.05
/ea
Sold in multiples of 6 for $96.30
$96.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/8 in
- Actual Width 19 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKG5
- Zoro # G3754563
- UPC # 190735006856
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/8 in |
Actual Width | 19 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x20x4 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-3/8 in x 19-3/8 in x 3-5/8 in |
Actual Depth | 3 5/8 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 16x20x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 18 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR INNOVATIONS Cool Mist 1.37Gal Blue (HUMID40-BLUE)
- TSURUMI Drain Cover Handle (200-500-230)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115V (7J464)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 8 (21C096)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 12 (1MBE2)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2DYF6)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (495J35)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FD20X25_4)
- Air Handler Pleated Air Filters