Shop All Pleated Air Filters
Air Handler
16x20x4 Synthetic Pleated Air Filter, MERV 7
Mfr # 5W516
Zoro # G3756042
product price: $15.65
/ea
Sold in multiples of 6 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W516
- Zoro # G3756042
- UPC # 190735022467
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x20x4 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x20x4, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 12.3 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS FANS Purlin Kit, 15" L, Steel, Most Ceiling Fans (041106011)
- BESTAIR BestAir 32 oz Humidifier Water Treatment Additive (1T-PDQ-4)
- SUPCO Oval Run Capacitor, CR5X370 (CR5X370)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 2 in Width, 100 ft Length (CTDW-002-032)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (6B948)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM814201)
- AIR HANDLER 21-1/2x36-1/2x2 Synthetic Pleated Air Filter, MERV 7 (35Z756)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKH6)
- AIR HANDLER 9x19x1 Synthetic Pleated Air Filter, MERV 7 (21C053)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (495J35)
- DUSTOP Duststop 14 In. x 20 In. x 1 In. Standard MERV 2 Furnace Filter (11-1420)
- Air Handler Pleated Air Filters