Shop All Pleated Air Filters
Air Handler
16x20x4 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C883
Zoro # G7548116
Sold in multiples of 6 for $161.10
$161.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 11C883
- Zoro # G7548116
- UPC # 190735000267
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x20x4 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 16x20x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 12.5 sq ft, Pleats per Linear Foot 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Blower Whl, 4 3/4"Hx5 1/8"W 1/2"Br Cw (02895808)
- WHITE-RODGERS Contactor, Type 122,208/240V, 40A (90-249)
- SCHNEIDER ELECTRIC Packing Nut Assembly (YBA-652-2)
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L (2PYL8)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ9)
- AIR HANDLER Pleated Air Filter, 20x20x1, MERV 8, High Capacity, Synthetic, 6B938, White (6B938)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2DYG5)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 7 (6C521)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 11 (2GHZ5)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 7 (5W969)
- Air Handler Pleated Air Filters