Shop All Pleated Air Filters
Air Handler
16x20x4 Synthetic Pleated Air Filter, MERV 11
Mfr # 54FF05
Zoro # G9183399
product price: $20.09
/ea
Sold in multiples of 6 for $120.54
$120.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FF05
- Zoro # G9183399
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x20x4 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x20x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 13.3 sq ft, Pleats per Linear Foot 16, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Induced Draft Furnace Blower, 115V (66833)
- LAU PARTS Blower Wheel, 11 3/4"Hx9 1/2"W 1/2"Br Ccw (02694010)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50716)
- TRUE AIRE Register Sidewall Wh 8X6 (C102M 08X06)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (6B925)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 7 (5E874)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (6B778)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (495J35)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY9)
- FILTERS-NOW Filters-NOW DPFI20X21X5 20x21x5 - 20.75x20.63x5 MERV 8 White-Rodgers Replacement Filter Pack of - 2 (DPFI20X21X5)
- Air Handler Pleated Air Filters