Shop All Pleated Air Filters
Air Handler
16x20x20 Synthetic Cube Air Filter
Mfr # 2DXZ9
Zoro # G7080902
Sold in multiples of 4 for $201.00
$201.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 15 1/4 in
- Actual Width 19 1/4 in
- Media Material Synthetic
- Surface Tackifier Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXZ9
- Zoro # G7080902
- UPC # 190735005156
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/4 in |
Actual Width | 19 1/4 in |
Nominal Depth | 20 in |
Nominal Filter Size | 16x20x20 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Depth | 20 in |
Actual Filter Size | 15-1/4 in x 19-1/4 in x 20 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 16x20x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 4.4 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 20"x20"x2" (116-700-009)
- BROWNING A55 Browning Super Grip Belt (A55)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-95)
- AMERICAN METAL FILTER 15 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201520)
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 8, High Capacity, Synthetic, 6B920, White (6B920)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 11 (2GHZ5)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (495J19)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (2GFF8)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- ALL-FILTERS 25X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (25252.11 4PK)
- Air Handler Pleated Air Filters