Shop All Pleated Air Filters
Air Handler
16x20x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYV2
Zoro # G4552651
product price: $10.05
/ea
Sold in multiples of 12 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYV2
- Zoro # G4552651
- UPC # 190735006115
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 9.8 sq ft, Pleats per Linear Foot 19, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Restrictor, In Line (14002913-002/U)
- EMERSON Thermostat, 1 H 1 C, Battery, 24VAC (1E78-140)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- DAYTON 36 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR4)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT02)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ6)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV6)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUU3)
- AIR HANDLER 19x35-5/8x1 Synthetic Pleated Air Filter, MERV 8 (54FE86)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRU1)
- BSC PREFERRED 20x25x4 Honeywel Filter (HW2025-11R)
- Air Handler Pleated Air Filters