Shop All Pleated Air Filters
Air Handler
16x20x2 Synthetic Pleated Air Filter, MERV 10
Mfr # 3GRT5
Zoro # G3777557
Sold in multiples of 12 for $157.08
$157.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 3GRT5
- Zoro # G3777557
- UPC # 190735017159
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 10, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 55 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 9.8 sq ft, Pleats per Linear Foot 15, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 24" x 2", 6 Pack (FB14X24X2_6)
- ACCUMULAIR Pleated Air Filter, 8" x 24" x 1", 4 Pack (FO08X24X1A_4)
- WEIN Wein Products AS250 Washroom Ionic Air Purifier & Deodorizer (AS250)
- KOCH Filter Panel, 3-Ply, 24Wx24L, MERV7 (132-2424-01)
- AIR HANDLER 16x20x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT16)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- AIR HANDLER 15x23x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ8)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (21C063)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF4)
- AIR HANDLER 8x27x1 Synthetic Pleated Air Filter, MERV 7 (21C054)
- ALL-FILTERS 16X16X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16162.11 4PK)
- Air Handler Pleated Air Filters