Shop All Pleated Air Filters
Air Handler
16x20x15 Synthetic Cube Air Filter
Mfr # 2GHW2
Zoro # G7178297
Sold in multiples of 2 for $177.98
Free Shipping & Returns
$177.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
- Nominal Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GHW2
- Zoro # G7178297
- UPC # 190735010181
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 16x20x15 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Depth | 15 in |
Actual Width | 19 1/2 in |
Actual Height | 15 1/2 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 16x20x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 6.7 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 34" Tubeaxial Fan Blade (166158)
- IMPERIAL MFG Grill Return Air 8X10In Brn (RG1184)
- EMPIRE VENTILATION Ventilator, Turbine, 8in (TV08G)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKC6)
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 7, Standard Capacity, Synthetic, 6C518, White (6C518)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 7, Standard Capacity, Synthetic, 2W234, White (2W234)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 8 (6B919)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- KOCH FILTER 20x22x1 High Capacity Pleated Air Filter, MERV 8 (102-031-049)
- Air Handler Pleated Air Filters