Shop All Pleated Air Filters
Air Handler
16x20x15 Synthetic Cube Air Filter
Mfr # 2GFA8
Zoro # G6843383
product price: $41.25
/ea
Sold in multiples of 2 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 2
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFA8
- Zoro # G6843383
- UPC # 190735007266
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 16x20x15 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Height | 15 1/2 in |
Actual Depth | 15 in |
Actual Width | 19 1/2 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 16x20x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 6.7 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 667 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG (35760-0092)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- HOSHIZAKI Board Support (4A0336-03)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG78)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD9)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKH1)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- FILTRETE 20 in. W X 25 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (703-4)
- Air Handler Pleated Air Filters